missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PIP™ Assurance™ Unsupported Latex Canner Gloves with Grip
Ideal for food processing and applications where shedding of flock lining is to be avoided.
$17.22 - $17.22
Specifications
Certifications/Compliance | ISO9001:2000, ISO14001:2004, 21 CFR 170-199, EN 388:2011, FDA, CE |
---|---|
Length (English) | 11.8 in. |
Length (Metric) | 30 cm |
Material | Rubber |
Exterior Finish | Raised diamond |
Catalog Number | Mfr. No. | Size | Width (English) | Width (Metric) | Color | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Width (English) | Width (Metric) | Color | Price | Quantity | ||
19-100-572
|
PIP™
47L171NM |
Medium | 2.7 in. | 6.8 cm | Natural |
Dozen of 12 Each for $17.22
Case of 12 Dozen for $189.36 |
|
19-100-571
|
PIP™
47L171NS |
Small | 2.6 in. | 6.6 cm | Natural |
Dozen of 12 Each for $17.22
Case of 12 Dozen for $189.36 |
|
19-100-573
|
PIP™
47L171NL |
Large | 3 in. | 7.5 cm | Natural |
Dozen of 12 Each for $17.22
Case of 12 Dozen for $189.36 |
|
19-100-574
|
PIP™
47L171NXL |
X-Large | 3.1 in. | 8 cm | Natural |
Dozen of 12 Each for $17.22
Case of 12 Dozen for $189.36 |
|
Description
- Unlined to reduce potential of product contamination
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Raised Diamond pattern for an enhanced grip
- Chlorinated to harden and cleanse the surface of the glove
- Made from component materials that comply with Federal Regulations for food contact 21 CFR, 170-199ISO 9001: 2008/SLS ISO 9001:2008
Specifications
ISO9001:2000, ISO14001:2004, 21 CFR 170-199, EN 388:2011, FDA, CE | |
30 cm | |
Raised diamond | |
Powder-free |
11.8 in. | |
Rubber | |
Straight | |
18 mil |