missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PIP™ Assurance™ Unsupported 21mil Latex Gloves, Flock-Lined

Flock lining provides increased comfort and ease of donning

$19.10 - $19.10

Specifications

Certifications/Compliance ISO9001:2000, 21 CFR 170-199, EN 388:1020, FDA, CE
Color Yellow
Length (English) 12 in.
Length (Metric) 30.5cm
Material Latex, natural rubber, Cotton
View More Specs

Alert:

This style contains natural rubber latex which may cause allergic reactions. Safe use by or on latex-sensitive individuals has not been established.


Products 1
Catalog Number Mfr. No. Size Width (English) Width (Metric) Price Quantity  
Catalog Number Mfr. No. Size Width (English) Width (Metric) Price Quantity  
19-162-708 View Documents PIP™
48L212YXL
X-Large 4.6 in. 11.6cm Dozen of 12 Each for $19.10
 
Description

Description

  • Resistance to acids, alkalis, alcohols, salts, ketones and
  • animal fat
  • Thickness: 21mil
  • Flock lined
  • Raised diamond grip
  • Beaded rolled cuff, chlorinated
  • Color: yellow
  • Length: 12 in. (30.48cm)

It is strongly advised not to wash and re-use these gloves when they are used to protect against chemical products.

Janitorial, sanitation and general maintenance

Certifications

ISO 9001:2000

Compliance

Federal regulations

Specifications

Specifications

ISO9001:2000, 21 CFR 170-199, EN 388:1020, FDA, CE
12 in.
Latex, natural rubber, Cotton
janitorial, sanitation and general maintenance
Flock
21mil
Yellow
30.5cm
Raised diamond
Beaded/Rolled
Powder-free