Please login to your online account to display your discounted pricing

PIP™ ArmorGrip Heavy-Weight Gloves

Protect against cuts, punctures, snags and abrasions

$55.34 - $55.34

Specifications

Cleaning Procedure Use commercial Detergents or laundry soap, wash in warm to medium hot Water temperature no more than 30°C for a Max. of 10 min. rinse in cold Water, tumble dry at a 60°C
Coated Area Palm
Color Blue
Cut Resistance Rating Level 2
Length (English) 10.8 in.
View More Specs
Products
Catalog Number Mfr. No. Width (English) Width (Metric) Size Price Quantity    

19-161-897

 
protective industrial
563145M
4.6 in. 11.6cm Medium Dozen of 12 Each for $55.34
Case of 10 Dozen for $553.40
Description & Specifications

Specifications

Cleaning Procedure Use commercial Detergents or laundry soap, wash in warm to medium hot Water temperature no more than 30°C for a Max. of 10 min. rinse in cold Water, tumble dry at a 60°C
Coated Area Palm
Color Blue
Cut Resistance Rating Level 2
Length (English) 10.8 in.
Length (Metric) 27.5cm
Material Nitrile
Exterior Finish Rough
For Use With (Application) use when handling roofing materials, bricks and concrete block
Glove Cuff Style Plasticized safety
Thickness (Metric) 3mm

Feature a unique combination of low coating deposit weight and high abrasion resistance. Provide long wear of heavier, bulkier nitrile-coated gloves without sacrificing flexibility and tactile sensitivity.

  • 7.6cm (3 in.) plasticized safety cuff to protect wrist and allow for fast removal
  • Cotton terry-cloth palm coated with rough-textured blue nitrile
  • ActiFresh™ treated to reduce germs and odors
  • Superior cut and abrasion resistance

For handling roofing materials, bricks and concrete blocks