missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS Corporation™ Pioneer PX Precision Balances

OHAUS Corporation™ Pioneer PX Precision Balance offers high accuracy and repeatability for applications in laboratory, industrial and education settings. Features a second line display for additional information and connectivity for easy communication

Manufacturer:  OHAUS Corporation™ OHS30429849

 View more versions of this product

Catalog No. 01922180



Includes: AC Power Adapter

Description

Description

  • 2 Line Display
  • Durable Construction
  • Communication Ports (RS-232, USB)

Compliance

Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA

Warranty

2 Year

Specifications

Specifications

External calibration
Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA
331mm
Draftshield
321mm
±1 Division
Cast aluminum base, plastic top housing
10°C to 30°C
3.5kg
Power Input: 100–240V ~ 200mA 50–60Hz 12–18VA; Power Output: 12 VDC 0.5A
2 Year
2 line Backlit LCD
RS232, USB
0.001g
50 to 60Hz; 12 to 18VA
Integrated level bubble
±2 Divisions
PX323/E
2 Seconds
Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination
209mm
Round
320g
Documents