missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS Corporation™ Pioneer PX Analytical Balances

The Pioneer PX Balance offers high accuracy and repeatability for applications in laboratory, industrial and education settings. Features a second line display for additional information and connectivity for easy communication.

Manufacturer:  OHAUS Corporation™ OHS30430053

 View more versions of this product

Catalog No. 01-922-175



Includes: AC Power Adapter

Description

Description

  • 2 Line Display
  • Durable Construction
  • Communication Ports (RS-232, USB)

Compliance

Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA

Warranty

2 Year

Specifications

Specifications

220g
Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA
2 Line Backlit LCD
Draftshield
Cast aluminim base, plastic top housing
4 Seconds
Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination
Power Input: 100–240V ~ 200mA 50–60Hz 12–18VA; Power Output: 12 VDC 0.5A
RS232,USB
±2 Divisions
±1 Division
Internal calibration
0.0001g
50 to 60Hz
Integrated level bubble
321mm
50-60
4.5kg
2 Year
331mm
PX224
209mm
Documents