Please login to your online account to display your discounted pricing

Thermo Scientific™ Pink Snap Caps for Autosampler Vials

Thermo Scientific™ Pink Snap Caps are an addition to the snap-cap product line.

$13.39 - $13.39

Specifications

Septum No Septum
Type Snap Cap
Vial Closure Size 11mm
Item Description empty - no septa liner, 100/pk
Vial Volume (Metric) 2mL
View More Specs
Products
Catalog Number Mfr. No. Septum Price Quantity    

03-246-315

 
thermo scientific™
60180675
No Septum Pack of 100 Each for $13.39
Description & Specifications

Specifications

Septum No Septum
Type Snap Cap
Vial Closure Size 11mm
Item Description empty - no septa liner, 100/pk
Vial Volume (Metric) 2mL

Thermo Scientific™ PINK caps are an addition to the snap-cap product line.

  • Easy to apply and easy to remove from vials
  • Eliminate the need for crimping or decapping tools