Please login to your online account to display your discounted pricing

Thermo Scientific™ Pierce™ 0.1% Trifluoroacetic Acid in Acetonitrile


An LC/MS-grade preparation with high purity and low UV-absorptivity that is ideal for HPLC and mass spectrometry applications.

Manufacturer: thermo scientific™  85177

 View more versions of this product

Catalog No. PI85177

  • / Pack of 4 Each
 

Description & Specifications

Specifications

Quantity 4 x 1L
Formulation Clear, colorless solution of TFA (low metal; low water; low absorbance; 0.2µm-filtered in amber glass bottles)
Item Name 0.1% Trifluoroacetic Acid (v/v) in Acetonitrile, LC-MS Grade

Thermo Scientific™ Pierce 0.1% Trifluoroacetic Acid in Acetonitrile is an LC/MS-grade preparation with high purity and low UV-absorptivity that is ideal for HPLC and mass spectrometry applications.


Additional Information and Online Ordering »

This 0.1% Trifluoroacetic Acid in Acetonitrile is specially purified by a proprietary method and tested to ensure lot-to-lot consistency with a low UV absorbance, providing the most sensitive detection across wavelengths and prolonging equipment life. The chromatography-and spectrometry-grade 0.1% TFA in acetonitrile is 0.2-micron filtered, packaged in solvent-rinsed amber glass bottles and sealed under a nitrogen with PTFE-lined fluorocarbon caps for ultimate protection.

Highlights:

  • Validated

    – tested more than 20 ways to ensure maximal LC/MS sensitivity

  • Purified

    – processed, filtered and sealed to extend LC/MS column life

  • Convenient

    – packaged to eliminate variability and reduce handling