missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PIERCAN USA High Performance Butyl Long Gloves DFS Item

$634.37 - $634.37

Specifications

Color Black
Length (English) 32 in.
Length (Metric) 812mm
Material Butyl
Hand Ambidextrous
View More Specs

Products 1
Catalog Number Mfr. No. Size Port Size (English) Port Size (Metric) Hand Price Quantity  
Catalog Number Mfr. No. Size Port Size (English) Port Size (Metric) Hand Price Quantity  
17-010-090 View Documents PIERCAN USA
8BHP1532975
9.75 8 in. 200mm Ambidextrous Pair for $634.37
Specifications

Specifications

Black
812mm
Ambidextrous
280°F
15mil
32 in.
Butyl
Ketones, concentrated oxidizing Acids, concentrated Alkalis and Salts
137°C