missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PIERCAN USA CSM (Chlorosulfonated Polyethylene) Long Gloves DFS Item

Both ambidextrous and R/L-handed gloves are available

$677.26 - $677.26

Specifications

Color White
Length (English) 32 in.
Length (Metric) 812mm
Material CSM (Chlorosulfonated Polyethylene)
Resistant To UV rays, ozone, reducing Acids, diluted Acids, Alkalis and Salts
View More Specs

Products 1
Catalog Number Mfr. No. Size Port Size (English) Thickness (English) Hand Price Quantity  
Catalog Number Mfr. No. Size Port Size (English) Thickness (English) Hand Price Quantity  
17-010-115 View Documents PIERCAN USA
7Y1532975A
9.75 7 in. 15mil Ambidextrous Pair for $677.26
 
Description

Description

  • High resistance to UV rays/ozone/natural aging
  • Particularly adapted when hydrogen peroxide and per acetic acids are used
  • Resistant to reducing acids, diluted acids, alkalis, and salts
  • High Temperature Limit: 260°F
Both ambidextrous and R/L handed gloves are available
  • R/L handed gloves are 17-100-100, -102, -104, -106, 108, -110, -126, -128, 136, 138.
  • The remainder are ambidextrous (also, see letter A following the manufacturer's part nos.for ambidextrous gloves)
Specifications

Specifications

White
812mm
UV rays, ozone, reducing Acids, diluted Acids, Alkalis and Salts
126°C
32 in.
CSM (Chlorosulfonated Polyethylene)
260°F