missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PIERCAN USA Butyl Long Gloves with 10 in. Port Size DFS Item

$1,259.11 - $1,259.11

Specifications

Color Black
Length (English) 32 in.
Length (Metric) 812mm
Material Butyl
Hand Ambidextrous
View More Specs

Products 1
Catalog Number Mfr. No. Size Thickness (English) Price Quantity  
Catalog Number Mfr. No. Size Thickness (English) Price Quantity  
17-010-070 View Documents PIERCAN USA
10BHP3032975A
9.75 30mil Pair for $1,259.11
 
Specifications

Specifications

Black
812mm
Ambidextrous
250mm
280°F
32 in.
Butyl
10 in.
Highest water vapor/gas impermeability, Resistant to Ketones, Acids, Alkalis and Salts
137.7°C