Please login to your online account to display your discounted pricing

Pictorial Periodic System of the Elements


Full-color photographs of the elements in their physical state help students retain faster

Manufacturer: fisher science education  BINDERSIZE

 View more versions of this product

Catalog No. S45562A

  • / Pack
 

Description & Specifications

Specifications

Product Type Pictorial periodic chart
Height (Metric) 59.7cm (unfolded); 21.6cm (folded)
Packaging Quantity 10/Pack
Height (English) 23.5 (unfolded); 8.5 in. (folded)
Includes 10/Pk.
For Use With (Application) Full color photographs of the elements in their physical state help students retain faster
Width (English) 11 in. (unfolded and folded)
Classification Chemistry
Width (Metric) 28cm (unfolded and folded)