missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Phenolic Standing Height Cabinet, Right Hinged

Fisherbrand™ Phenolic Casework is designed to rugged use in wet areas where corrosion or rust are of concern.

$9949.41 - $10932.90

Specifications

Cabinet Type Standing Height
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Height (English) 34.875 in.
Height (Metric) 88.6 cm
View More Specs

Products 6
Catalog Number Mfr. No. Color Width (English) Price Quantity  
Catalog Number Mfr. No. Color Width (English) Price Quantity  
FBPH11818B
View Documents
N/A Beige 18 in.
Each for $9,949.41
Only null left
 
FBPH11818P
View Documents
N/A Platinum 18 in.
Each for $9,949.41
Only null left
 
FBPH11818W
View Documents
N/A White 18 in.
Each for $9,949.41
Only null left
 
FBPH11824B
View Documents
N/A Beige 24 in. N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
FBPH11824P
View Documents
N/A Platinum 24 in. N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
FBPH11824W
View Documents
N/A White 24 in. N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Rust, rot, mold resistant construction.
  • Cabinets will not absorb odors, are easy to clean and are virtually maintenance free.
  • Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
  • All colors have a solid black core
Specifications

Specifications

Standing Height
55.9 cm
88.6 cm
1
1
Phenolic
22 in.
34.875 in.
Right
1
2 years
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'