Learn More
Kimberly-Clark Professional™ Kimtech™ PFE Latex Gloves
Powder free latex gloves feature tactile sensitivity and are fully textured for a secure grip in wet or dry conditions.
$33.34 - $33.34
Specifications
Certifications/Compliance | ASTM D 3578 |
---|---|
Applications | Healthcare,Laboratory |
AQL | 1.5 |
Color | Natural |
Disposable | Yes |
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-166-108
|
Kimberly-Clark Professional™
57440 |
Large |
Pack of 100 Each for $33.34
Case of 10 Pack for $333.40 |
|
Description
Powder free latex gloves feature tactile sensitivity and are fully textured for a secure grip in wet or dry conditions.
- Medical-grade, durable
- Fully textured
- Beaded cuffs
- Ambidextrous
- Single-use
- Powder free
- Suitable for pharmaceutical, research, medical device manufacturing and other industries
Specifications
ASTM D 3578 | |
1.5 | |
Yes | |
6.7 mil | |
No | |
Latex | |
0.13 mm | |
6.7 mil | |
No | |
9.5 in. |
Healthcare,Laboratory | |
Natural | |
Fully Textured | |
0.17 mm | |
No | |
5.5 mil | |
Powder Free | |
0.17 mm | |
Kimtech™ PFE Latex | |
24.1 cm |