Please login to your online account to display your discounted pricing

Thermo Scientific™ PepSwift™ Monolithic Capillary LC Columns


For fast, high-resolution LC/MS separations in protein identification, biomarker discovery, and systems biology applications use these monolithic columns.

Manufacturer: thermo scientific™  164558

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. DX164558

  • / Pack of 2 Each
 

Description & Specifications

Specifications

Column Format Trap Column, NanoViper
Diameter (Metric) 0.2mm
USP Type N/A
Column Type Reversed Phase
Surface Area -
Type nanoViper
Carbon Load -
Material Polystyrene/Divinylbenzene
Packing Material Monolithic polymer
Particle Size Monolith
Max. Pressure 4350psi
Stationary Phase Phenyl
pH 1 to 10
Pore Size -
Endcapped -
Temperature 80°C
Length (Metric) 5mm

For fast, high-resolution LC/MS separations in bottom-up protein identification, biomarker discovery, and systems biology applications, use Thermo Scientific™ PepSwift™ Monolithic Capillary LC Columns. Based on a polystyrene divinylbenzene copolymer, the monolithic structure offers a high-quality alternative to traditional microparticulate sorbents, providing important advantages to the chromatographic separation. High-sensitivity proteomics and biotech applications are easily performed using these columns.