Please login to your online account to display your discounted pricing

Thermo Scientific™ PepSwift™ Monolithic Capillary LC Columns


For fast, high-resolution LC/MS separations in protein identification, biomarker discovery, and systems biology applications use these monolithic columns.

Manufacturer: thermo scientific™  164542

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. DX164542

  • / Each
 

Description & Specifications

Specifications

Column Format Analytical Column, NanoViper
Diameter (Metric) 0.2mm
Length (Metric) 250mm
Endcapped -
Carbon Load -
Surface Area -
Pore Size -
Type Analytical Column, NanoViper
pH 1 to 10
Max. Pressure 4350psi
Stationary Phase Phenyl
Packing Material Monolithic polymer
Material Polystyrene/Divinylbenzene
Particle Size Monolith
USP Type N/A
Column Type Reversed Phase
Temperature 80°C

For fast, high-resolution LC/MS separations in bottom-up protein identification, biomarker discovery, and systems biology applications, use Thermo Scientific™ PepSwift™ Monolithic Capillary LC Columns. Based on a polystyrene divinylbenzene copolymer, the monolithic structure offers a high-quality alternative to traditional microparticulate sorbents, providing important advantages to the chromatographic separation. High-sensitivity proteomics and biotech applications are easily performed using these columns.