Learn More
Thermo Scientific™ Peltier Accessory (Air-Cooled) for GENESYS™ 10S series, BioMate™ 3S and Evolution™ 60S spectrophotometers
Thermo Scientific™ Air-Cooled Peltier Accessory for GENESYS 10S series, BioMate 3S and Evolution 60S spectrophotometers quickly specifies the temperature for the analysis and controls the rate of stirring with the external control module.
$86.74 - $6,086.74
Catalog Number | Mfr. No. | Description | For Use With | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | For Use With | Price | Quantity | ||||
14-386-461
|
Thermo Scientific™
222238100 |
Air-Colled Peltier System, single cell | GENESYS 10S Series, BioMate 3S, Evolution 60S spectrophotometers |
Each for $6,086.74
|
|
14-380-006
|
Thermo Scientific™
840262800 |
Cuvette Stir Bars Package of 10 Teflon-coated stir bars, 5mm long x 2mm diameter |
Peltier thermostatted cell holders |
Each for $86.74
|
|
Description
Thermo Scientific™ Peltier Accessory (Air-Cooled) for GENESYS™ 10S series, BioMate™ 3S and Evolution™ 60S Spectrophotometers quickly specifies the temperature for the analysis and controls the rate of stirring with the external control module. Temperature control and sample stirring are important for many UV-Visible analysis methods. The air-cooled Peltier accessory delivers superior performance in an easy-to-use configuration. It provides reliable temperature control from 20° to 60°C.
The Peltier control system provided high accuracy temperature control without the need to watch water levels, mix in anti-freeze or anti-bacterial, or plumb the accessory with hoses and clamps.- Control module features a large temperature display and graphical indication of the stirring speed
- Module software allows you to change temperature or stirring speed quickly
- Offers exceptional temperature stability and fast temperature transitions
- Small temperature differential between set temperature of the accessory and temperature as measured inside a standard, 1cm cuvette
- Less expensive than most recirculating liquid temperature controllers
- No maintenance design
Recommended for:
Life science laboratory