missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Pelican™ M6 2320/2330 Flashlights

Durable, CNC-machined aluminum with knurled grip for secure handle

Manufacturer:  Pelican™ 2320010110

 View more versions of this product

Catalog No. 29-635-2755


Alert:

Xenon flashlight can generate significant heat and light intensity; do not leave activated flashlight unattended or covered. Do not place activated flashlight against combustible material; keep well ventilated.


Includes: Cordura™ holster with back-up battery pouch and two CR123 lithium cells

Description

Description

Convenient push-button tail cap switch with safety lockout feature prevents inadvertent battery depletion or accidental activation.

LED Model: LED offers intense brightness, 6-hour burn time, and long lamp life
Xenon™ Model: High-pressure Xenon lamp offers intense brightness, one-hour burn time, and durability

Order Info

Length: 5.5 in. (14cm). Weight (with batteries): 5.5 oz. (157g).

Specifications

Specifications

1 hr. 15 min.
ANSI/NEMA FL 1
Cordura™ holster with back-up battery pouch and two CR123 lithium cells
14cm
Xenon
Aluminum
Black
5.6 oz.
2 CR123 Lithium
Durable, cnc-machined aluminum with knurled grip for secure handle
5.51 in.
5260 cd
82lm
6V
M6 2320 Flashlight
0.16kg
SDS
Documents