Please login to your online account to display your discounted pricing

Pelican™ M6 2320/2330 Flashlights

Durable, CNC-machined aluminum with knurled grip for secure handle

$113.69 - $132.22

Specifications

Battery 2 CR123 Lithium
Certifications/Compliance ANSI/NEMA FL 1
Color Black
Weight (English) 5.6 oz.
Weight (Metric) 0.16kg
View More Specs
Includes:  Cordura™ holster with back-up battery pouch and two CR123 lithium cells

 Alert

Xenon flashlight can generate significant heat and light intensity; do not leave activated flashlight unattended or covered. Do not place activated flashlight against combustible material; keep well ventilated.

Products
Catalog Number Mfr. No. Lumen Product Type Price Quantity    

29-635-2755

 
pelican canada ulc
2320010110*
82lm M6 2320 Flashlight Each for $113.69

19-150-0101

 
pelican™
2330010110
100lm M6 2330 Flashlight Each for $132.22
Pack of 6 Each for $747.36
Description & Specifications

Specifications

Battery 2 CR123 Lithium
Certifications/Compliance ANSI/NEMA FL 1
Color Black
Weight (English) 5.6 oz.
Weight (Metric) 0.16kg
For Use With (Application) Durable, cnc-machined aluminum with knurled grip for secure handle
Includes Cordura™ holster with back-up battery pouch and two CR123 lithium cells
Length (English) 5.51 in.
Length (Metric) 14cm
Material Aluminum
Voltage 6V

Convenient push-button tail cap switch with safety lockout feature prevents inadvertent battery depletion or accidental activation.

LED Model: LED offers intense brightness, 6-hour burn time, and long lamp life
Xenon™ Model: High-pressure Xenon lamp offers intense brightness, one-hour burn time, and durability

Length: 5.5 in. (14cm). Weight (with batteries): 5.5 oz. (157g).