Please login to your online account to display your discounted pricing

PCR Workstations — Dead Air Boxes


Protect against contamination in sensitive PCR amplification reactions.

Manufacturer: fisher scientific  P-048-202

 View more versions of this product

Catalog No. S05786

  • / Each
 

Description & Specifications

Specifications

Product Type Enclosure
Certifications/Compliance CE
Depth (Metric) Exterior 60.9cm
For Use With (Application) Protect against contamination in sensitive PCR amplification reactions
Height (Metric) Exterior 60.9cm
Includes Two UV and fluorescent bulbs, extra UV and fluorescent bulbs
Voltage 110V
Width (Metric) Exterior 121.9cm
Depth (English) Exterior 24 in.
Height (English) Exterior 24 in.
Lighting Fluorescent and UV
Width (English) Exterior 48 in.