Please login to your online account to display your discounted pricing

Parr™ Microwave Acid Digestion Bomb


For high-speed heating: 20- to 30-minute cycle time, including cooling.

Manufacturer: parr instrument co inc  PAR4781

 View more versions of this product

 Alert

Do not heat in conventional convection oven.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Catalog No. 04-731-55

  • / Each
 

Description & Specifications

Specifications

Product Type Microwave Acid Digestion Vessel
Temperature (English) Maximum 482°F
Capacity (Metric) 23mL
Height (Metric) 11.2cm
Capacity (English) 0.77 oz.
Height (English) 4.4 in.
Capacity 23mL
Quantity Each
Pressure 1200psi
For Use With (Application) To dissolve inorganic samples, digest organic materials, other reactions
Temperature (Metric) Maximum 250°C