Please login to your online account to display your discounted pricing

Parr™ General Purpose Acid Digestion Bombs


Acid digestion bomb for organic and inorganic analytical samples

Manufacturer: parr instrument co inc  PAR4749

 View more versions of this product

Contact your Customer Service Representative for information on spanner wrench and other accessories.

Catalog No. 04-731-54

  • / Each
 

Description & Specifications

Specifications

Product Type Acid Digestion Vessel
Depth (Metric) 4.37cm
For Use With (Application) Dissolves both organic and inorganic analytical samples, good for digesting alumina samples or reactants of unknown behavior, useful for complete containment of volatile chemicals, safety rupture disc in bomb head blows out to release pressure through opening in cover
Height (English) 3.32 in.
Height (Metric) 8.45cm
Material Stainless Steel
Pressure 1800psi
Quantity Each
Temperature (English) Maximum 482°F
Temperature (Metric) Maximum 250°C
Capacity 0.77 oz., 23mL
Capacity (English) 0.77 oz.
Capacity (Metric) 23mL
Depth (English) 1.72 in.