missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Parr™ Parr™ Cell Disruption Vessels

Provides a gentle method for homgenizing or fractionating cells

Manufacturer:  Parr™ PAR4635

 View more versions of this product

Catalog No. 04-731-50



Includes: 1831 nitrogen filling connection

Description

Description

  • Uses Nitrogen Decompression
  • Stainless steel vessels and fittings
  • Includes 1831 nitrogen filling connection
  • Full opening heads and self sealing closures—requires no special tools or fixtures
  • Includes two valves—for charging with nitrogen, and discharging homogenate
  • Split-Ring Closure (except for 4639)

4639

  • Specifically designed for small samples from 30mL to <1mL
  • Tapered bottom drains directly into the discharge valve, ensuring complete recovery of all of the sample

  • Homogenize cells and tissues
  • Release intact organelles
  • Prepare cell membranes
  • Release labile biochemicals
  • Produce uniform and repeatable homogenates without subjecting the sample to extreme chemical or physical stress

Specifications

Specifications

Cell Disruption Vessel
31.1 oz.
Homogenize cells and tissues, release intact organelles, prepare cell membranes, release labile biochemicals produce uniform and repeatable homogenates without subjecting the sample to extreme chemical or physical stress
Stainless Steel
Each
31.1 oz., 920mL
920mL
1831 nitrogen filling connection
2200psi
Documents