Please login to your online account to display your discounted pricing

Parr™ 6772 Calorimetric Thermometer


Versatile two channel precision calorimetric thermometer

Manufacturer: parr instrument co inc  PAR6772EB

 View more versions of this product

Catalog No. 04-731-187

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

For Use With (Application) Determine the net temperature rise, apply all necessary corrections and calculate and report the heat of combustion in units selected by the operator
Height (English) 12.2 in.
Includes 1168E standard thermistor probe, 2 channels, built-in ignition circuit
Height (Metric) 31cm
Voltage 115V
For Use With (Equipment) Parr™ 1341, 6725 and 6755 calorimeters
Depth (English) 14.17 in.
Product Type Calorimetric Thermometer
Depth (Metric) 36cm