Please login to your online account to display your discounted pricing

Parr™ Parr™ 6765 Combined Solution and Semi-Micro Calorimeter


Performs both solution and semi-micro oxygen bomb calorimetry tests

Manufacturer: parr™  PAR6765EA

 View more versions of this product

Catalog No. 04-731-194

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Connector Types Ethernet or USB
Certifications/Compliance ISO 9001:2008, CSA, CE, ASTM
Depth (English) 13 in.
Depth (Metric) 33cm
Display Type LCD
Height (English) 13 in.
Height (Metric) 33cm
Includes 6772 calorimetric thermometer, calorimeter module and conversion parts for both the 6755 solution calorimeter and the 6725 semi-micro calorimeter
Precision 0.004
Sample Range 2 to 1000 calorie
Temperature (English) Operating 50° to 122°F
Temperature (Metric) Operating 10° to 50°C
Voltage 115V
Width (English) 9 in.
Width (Metric) 22cm
For Use With (Application) Used to perform both solution and semi-micro oxygen bomb calorimetry tests
Product Type Combined Solution And Semi-Micro Calorimeter