Please login to your online account to display your discounted pricing

Parr™ 6755 Solution Calorimeter


Convenient benchtop, multi-purpose calorimeter

Manufacturer: parr instrument co inc  PAR6755EA

 View more versions of this product

Catalog No. 04-731-192

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

For Use With (Application) Measuring heats of reactions, mixing, solution, dilution and wetting
Sample Range 2 to 1000 calorie
Includes 6772 precision calorimeter thermometer/controller, compensated jacket and dewar flask bucket, SD memory slots and TCP/IP and USB to ethernet LAN network communications
Depth (Metric) 33cm
Voltage 115V
Connector Types Ethernet or USB
Height (English) 13 in.
Temperature (English) Operating 50° to 122°F
Width (English) 9 in.
Product Type Solution Calorimeter
Display Type LCD
Precision 0.004
Certifications/Compliance ISO 9001:2008, CSA, CE, ASTM
Height (Metric) 33cm
Temperature (Metric) Operating 10° to 50°C
Width (Metric) 22cm
Depth (English) 13 in.