missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Parr™ 6200 Isoperibol Calorimeter

For measuring heats of combustion of solid or liquid fuels, waste materials, and other combustible samples

Manufacturer:  Parr Instrument Co Inc PAR6200EA

 View more versions of this product

Catalog No. 04-731-166

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications Description & Specifications

Specifications

57cm
6 min./test
Measuring heats of combustion of solid or liquid fuels, waste materials and other combustible samples
6008P maintenance kit, removable 1108P oxygen bomb of alloy 20 and bucket, high precision electronic thermometer, one-year supply of parts for bomb repair, temperature-controlled water jacket with a built-in circulating system and an electric heater
43cm
115V
16 in.
4 to 7 Tests/Hours
40cm
17 in.
Isoperibol Calorimeter
ISO 9001:2008, CSA, CE, ASTM
52 to 12000 calorie
LCD
Ethernet or USB
0.05 to 0.1%
Stores 1000 tests
Manual
23 in.
1108 Parr™ bombs and closed-circuit water handling systems
0.0001°C