missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Parr™ 6200 Isoperibol Calorimeter
For measuring heats of combustion of solid or liquid fuels, waste materials, and other combustible samples
Supplier: Parr™ 6200CLEF
Includes: 6008P maintenance kit, removable 1108P oxygen bomb and bucket, high precision electronic thermometer, one-year supply of parts for bomb repair, temperature-controlled water jacket with a built-in circulating system. Available with or without electric heater.
Description
The 6200 Calorimeters are the ultimate choice for precise research and development and quality control work. A sealed immersion heater and built-in heat exchanger provides precise jacket temperature control. Offers the time-tested Parr 1108P oxygen bomb and oval bucket in a compact calorimeter, producing reliable results with good repeatability.
- Isoperibol calorimeter affords user manual control over system
- Removable 1108P bomb and bucket
- Semi-automatic system for charging the bomb with oxygen
- LCD touchscreen display
- High precision electronic thermometer
- 4 to 7 tests per hour; Operator time is approximately 6 minutes per test
- 0.1% Precision Class Instrument
- FlashROM memory and Ethernet
- USB port for balance and printer connection
- Includes one-year supply of parts for bomb repair
Order Info
Accessory bombs, bucket, parts and related hardware and calorimeter standards are available. For more information, contact your Fisher Scientific™ Customer Service Representative.
Specifications
Isoperibol Calorimeter | |
Ethernet or USB | |
40 cm | |
Measuring heats of combustion of solid or liquid fuels, waste materials and other combustible samples | |
17 in. | |
6008P maintenance kit, removable 1108PCL oxygen bomb of alloy G30 for chlorine service and bucket, high precision electronic thermometer, one-year supply of parts for bomb repair, temperature-controlled water jacket with a built-in circulating system | |
6 min./Test | |
0.05 to 0.1% | |
0.0001°C | |
230 V | |
57 cm |
ISO 9001:2008, CSA, CE, ASTM | |
16 in. | |
LCD | |
Parr™ 1108 Bombs and Closed-circuit Water Handling Systems | |
43 cm | |
Stores 1000 tests | |
Manual | |
52 to 12,000 calories | |
4 to 7 Tests/hr. | |
23 in. |