Please login to your online account to display your discounted pricing

Parr™ 6100 Compensated Calorimeter


For measuring heats of combustion of solid or liquid fuels, waste materials, and other combustible samples.

Manufacturer: parr instrument co inc  PAR6100CLEF

 View more versions of this product

Catalog No. 04-731-182

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Certifications/Compliance ISO 9001:2008, CSA, CE, ASTM
Connector Types Ethernet or USB
Depth (English) 16 in.
Depth (Metric) 40cm
Display Type LCD
Height (English) 17 in.
Height (Metric) 43cm
Includes Compact static-jacket calorimeter module with built-in calorimeter controller, 1108PCL oxygen bomb for chlorine service, oval bucket, accessories for installation, 6008P maintenance kit, USB port for balance and printer connection
Memory Stores 1000 tests
Operating Time 6 min./test
Operation Manual
Precision 0.1 to 0.2%
Sample Range 52 to 12000 calorie
Temperature Resolution 0.0001°C
Test Time 4 to 7 Tests/Hours
Voltage 230V
Width (English) 23 in.
Width (Metric) 57cm
For Use With (Application) Measuring heats of combustion of solid or liquid fuels, waste materials and other combustible samples
Product Type Compensated Calorimeter