missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Parr™ 1341 Plain Jacket Calorimeter

For measuring heat of combustion of solid or liquid fuels, waste materials, and other combustible samples

Manufacturer:  Parr™ PAR2901EB

 View more versions of this product

Catalog No. 04-354



Description

Description

Plain Jacket Oxygen Bomb Calorimeter

  • Static jacket unit
  • Manual operation
  • 5000 to 8000kcal (20920 to 33472J) range
  • Two tests per hour with 25 minutes operator time/test
  • 0.3% RSD Precision Class Instrument
  • 0.002°C temperature resolution, Parr 6775 digital thermometer (04-731-200)
  • Simple design
  • Economical
  • Molded fiberglass jacket
Oxygen Bomb Apparatus
  • Economical general-purpose system burns solids or liquid samples with recovery in minutes
  • Note: Calorimeter requires Ignition Unit (sold separately, Cat. Nos. 04-354, 04-354-1).
  • Order Info

    Accessory bombs, bucket, parts and related hardware and calorimeter standards are available. For more information, contact your Fisher Scientific™ Customer Service Representative.

    Specifications

    Specifications

    115V 50/60Hz
    50/60Hz
    115V
    Ignition Unit
    Parr™ 1341 plain jacket oxygen bomb calorimeter
    Push switch, pilot light and output binding post for connections to 7cm or 10cm bomb fuses
    Provide the proper electric current for firing a Parr™ oxygen or sodium peroxide bomb from a 115 or 230V
    Documents