missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Paraffin Type 1, 3, 6, 9

Find the perfect fit with four different blends of highly refined paraffin and polymers, offering a choice of infiltration times and cutting characteristics.

$348.14 - $438.21

Specifications

Melting Point 54° to 57°C
Quantity 2 lb.
View More Specs

Products 4
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
22050124
View Documents Promotion Details
Epredia™
8334
Paraffin Type 1
Case of 10 Each for $348.14
Only null left
 
22050125
View Documents Promotion Details
Epredia™
8335
Paraffin Type 3
Case of 10 Each for $379.14
Only null left
 
22050126
View Documents Promotion Details
Epredia™
8336
Paraffin Type 6
Case of 10 Each for $357.29
Only null left
 
22050127
View Documents Promotion Details
Epredia™
8337
Paraffin Type 9
Case of 10 Each for $438.21
Only null left
 
Description

Description

  • All paraffins melt between 55° and 57°C and are triple filtered to 0.5μm
  • Flake form has a greater surface-to-weight ratio than pellets, resulting in a faster melting time
  • Type 1 contains no polymer and offers rapid infiltration
  • Type 3 contains minimal polymer and offers fast infiltration
  • Type 6 is harder than Type 3 and allows for thinner sections
  • Type 9 has the highest polymer content available and yields extremely thin sections

Ordering Information:
Packaged in convenient, easy-to-open, resealable bags

Specifications

Specifications

54° to 57°C
2 lb.
Videos
SDS
Documents

Documents