Please login to your online account to display your discounted pricing

Alfa Aesar™ Palladium, 5% on carbon, Type 87L, nominally 50% water wet

Chemical Identifiers

Chemical Name or Material Palladium
Name Note 5% on carbon, Type 87L, nominally 50% water wet
View More Specs
Products
Catalog Number Mfr. No. Quantity Price Quantity    

AAH3343409

  SDS
alfa aesar™
H3343409
10g CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

AAH3343418

  SDS
alfa aesar™
H3343418
50g CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Chemical Name or Material Palladium
TSCA TSCA
Name Note 5% on carbon, Type 87L, nominally 50% water wet
Physical Form Powder
Color Dark gray
Quantity 10g