Please login to your online account to display your discounted pricing

Alfa Aesar™ Palladium, 4% Platinum, 1% on carbon paste E101023-4/1

Chemical Identifiers

Chemical Name or Material Palladium, 4% Platinum
Name Note 1% on carbon paste E101023-4/1
View More Specs
Products
Catalog Number Mfr. No. Quantity Price Quantity    

AAH3700906

  SDS
alfa aesar™
H3700906
5g CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

AAH3700914

  SDS
alfa aesar™
H3700914
25g CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

AAH3700922

  SDS
alfa aesar™
H3700922
100g CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Chemical Name or Material Palladium, 4% Platinum
Odor Odorless
Name Note 1% on carbon paste E101023-4/1
Physical Form Powder
Color Black
Quantity 5g