Please login to your online account to display your discounted pricing

Thermo Scientific™ Owl™ EC-200XL High-Current Power Supply

Retain settings after shut-down with the power-off memory of the Thermo Scientific™ Owl™ EC-200XL High-Current Power Supply.

$4,965.32 - $4,965.32

Specifications

Current High Current
Display Voltage or current
Dimensions (L x W x H) 12 x 10.75 x 5.25 in. (31 x 27 x 13.3cm)
Height (English) 5.25 in.
Height (Metric) 13.3cm
View More Specs
Products
Catalog Number Mfr. No. Voltage Price Quantity    

FBEC200XL

 
thermo scientific™
EC200XL
120V Each for $4,965.32
Description & Specifications

Specifications

Current High Current
Display Voltage or current
Dimensions (L x W x H) 12 x 10.75 x 5.25 in. (31 x 27 x 13.3cm)
Height (English) 5.25 in.
Height (Metric) 13.3cm
Hertz 50/60Hz
Jacks 4
Length (English) 12 in.
Length (Metric) 31cm
Max. Current 2,000mA
Max. Voltage 200V
Timer 0-99 hr. 59 min.
Width (English) 10.75 in.
Width (Metric) 27cm
No. of Jacks 4

Retain settings after shut-down with the power-off memory of the Thermo Scientific™ Owl™ EC-200XL High-Current Power Supply. It is ideal for DNA, RNA and protein electrophoresis, as well as electroblotting.

  • Simple to use, multi-purpose and lightweight
  • Stackable design saves benchtop space
  • Soft-touch key pad
  • Four jacks