missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ D3-14, A3-1 and A6 Wide Gel Electrophoresis System Wall Comb, 1 Tooth
Eliminate comb assembly with Fisherbrand™ D3-14, A3-1 and A6 Wide-Gel Electrophoresis System Combs.
$164.97 - $183.66
Specifications
Description | Microwell comb |
---|---|
For Use With (Equipment) | Owl™ D3-14, A3-1 and A6 Wide Gel Electrophoresis System |
Type | Comb |
Catalog Number | Mfr. No. | Description | Teeth Count | Thickness (Metric) Teeth | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Teeth Count | Thickness (Metric) Teeth | Price | Quantity | |||
OW-D3MT2C
|
Thermo Scientific™
D3MT2C |
Microwell comb | 50 (2X) | 1 mm |
N/A
|
|
|||
09-528-127
|
Thermo Scientific™
D3MT2D |
Microwell comb | 50 (2X) | 1.5 mm |
N/A
|
|
|||
OW-D3MTC
|
Thermo Scientific™
D3MTC |
Microwell comb | 25 (1X) | 1 mm |
N/A
|
|
|||
OWA6MTD
|
Thermo Scientific™
D3MTD |
Microwell comb | 25 (1X) | 1.5 mm |
N/A
|
|
|||
Description
Eliminate comb assembly with Fisherbrand™ D3-14, A3-1 and A6 Wide-Gel Electrophoresis System Combs. These microwell and wall combs are heavy-duty, one-piece units for use with the D3-14, A3-1 and A6 wide gel electrophoresis systems.
Ordering Information:
- Cat. Nos. D3-MTC, -MTD, -MT2C and -MT2D are 8 and 12-channel pipette format (1X) and (2X) combs
- Customized combs are available (Order SKU # XCM); please contact your customer service or sales representative for further details
Specifications
Microwell comb | |
Owl™ D3-14, A3-1 and A6 Wide Gel Electrophoresis System | |
Comb |