Please login to your online account to display your discounted pricing

Oscilloscopes


Workhorses in your physics or electronics laboratory.

Manufacturer: fisher scientific  GOS622G

 View more versions of this product

Catalog No. S43938D4

  • / Each
 

Description & Specifications

Specifications

Product Type Analog oscilloscope
Depth (Metric) 45.5cm
Weight (English) 18.07 lb.
Width (English) 12.2 in.
Depth (English) 17.91 in.
Weight (Metric) 8.2kg
Height (English) 5.9 in.
Electrical Requirements 120/220V 20MHz, 50/60Hz
Hertz 20MHz, 50/60Hz
Voltage 120/220V
Height (Metric) 15cm
Certifications/Compliance CE
For Use With (Application) For physics or electronics laboratory
Includes Two probes (1x to 10x) and a 6 ft. power cord with three-prong plug
Width (Metric) 31cm