Please login to your online account to display your discounted pricing

Oscilloscopes

Workhorses in your physics or electronics laboratory.

$882.10 - $980.10

Specifications

Depth (English) 17.91 in.
Depth (Metric) 45.5cm
Hertz 20MHz, 50/60Hz
For Use With (Application) For physics or electronics laboratory
Height (English) 5.9 in.
View More Specs
Products
Catalog Number Mfr. No. Voltage Price Quantity    

S43938D4

 
fisher scientific
GOS622G
120/220V Each for $980.10

S83195

 
fisher scientific
GOS-620
115/230 ±15%VAC Each for $882.10
Description & Specifications

Specifications

Depth (English) 17.91 in.
Depth (Metric) 45.5cm
Hertz 20MHz, 50/60Hz
For Use With (Application) For physics or electronics laboratory
Height (English) 5.9 in.
Height (Metric) 15cm
Includes Two probes (1x to 10x) and a 6 ft. power cord with three-prong plug
Weight (English) 18.07 lb.
Weight (Metric) 8.2kg
Width (English) 12.2 in.
Width (Metric) 31cm

10MHz, Single Channel

  • TV synchronization mode
  • High sensitivity 5mV/DIV
  • Dimensions: 5.2W × 8.25H × 11.8 in.D (13.2 × 21 × 29.8cm)
  • Includes power cord, manual and test lead
20MHz, Dual Channel
  • TV synchronization mode
  • High sensitivity 1mV/DIV
  • Z-axis input
  • ALT triggering function
  • Channel 1 output
  • Hold off function (S43938-D4 only)
  • Variable hold off (S43938-D4 only)
  • Dimensions: 12.2W × 5.9H × 17.9 in.D (31.0 × 15.0 × 45.5cm)
  • Includes power cord, manual and two probes