missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Oscilloscopes

Workhorses in your physics or electronics laboratory.

Manufacturer:  Fisher Scientific GOS620

 View more versions of this product

Catalog No. S83195



Description

Description

10MHz, Single Channel

  • TV synchronization mode
  • High sensitivity 5mV/DIV
  • Dimensions: 5.2W × 8.25H × 11.8 in.D (13.2 × 21 × 29.8cm)
  • Includes power cord, manual and test lead
20MHz, Dual Channel
  • TV synchronization mode
  • High sensitivity 1mV/DIV
  • Z-axis input
  • ALT triggering function
  • Channel 1 output
  • Hold off function (S43938-D4 only)
  • Variable hold off (S43938-D4 only)
  • Dimensions: 12.2W × 5.9H × 17.9 in.D (31.0 × 15.0 × 45.5cm)
  • Includes power cord, manual and two probes

Specifications

Specifications

17.91 in.
115/230 ±15%VAC 20MHz, 50/60Hz
5.9 in.
Two probes (1x to 10x) and a 6 ft. power cord with three-prong plug
18.07 lb.
12.2 in.
20MHz, 50/60Hz
45.5cm
For physics or electronics laboratory
15cm
Analog oscilloscope
8.2kg
31cm
115/230 ±15%VAC
SDS
Documents