missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe, 1.5 m cable PROMO
Operate the highly-versatile Thermo Scientific™ Orion™ 9107BN Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe in either the field or a plant.
Manufacturer: Thermo Scientific™ 9107BNMDPM
Description
Features:- Material: epoxy body for ruggedness
- pH range: 0 to 14
- Temperature range: 0° to 90°C
- Type reference: Ag/AgCl Junction: Wick
- Has an Ag/AgCl internal reference system, sealed reference
9107BN & 9107WP = ATC for Orion A/A+ models 210, 230, 250, 410, 420, 520, 525, 710, 720, & 920
9107BNMD, 9107WMMD, 9107WLMD = ATC for Orion STAR A111, STAR A121, STAR A211, STAR A221, STAR A321, Dual Star, & Versa Star
Dimensions:
110 x 12 mm, Cap diameter: 16 mm
Specifications
The Thermo Scientific Orion 9107 BN Triode 3-in-1 pH/Automatic Temperature Compensation Probe Has a Low Maintenance Gel Filled Electrode with Built-in ATC.For Field or Plant Use. | |
Epoxy | |
pH/ATC Probe, BNC Waterproof Connector | |
pH/ATC Triode | |
12 mm | |
Wick | |
120 mm | |
32°F to 194°F | |
1.5 m |
Dual Star | |
0°C to 176°C | |
0 to 14 | |
0.47 in. | |
16 mm | |
4.7 in. | |
Ag/AgCl | |
BNC Waterproof |
Promotions
-
Save 30% on Thermo Scientific Industrial Lab Items
Get 30% off select products for sample preparation and analysis in industrial laboratories.: 06/30/21