missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/ATC Probe, mini DIN connector; Glass fiber junction; Refillable PROMO
Operate this highly-versatile probe in either the field or a plant. Contains a low-maintenance, gel-filled electrode with built-in ATC.
Manufacturer: Thermo Scientific™ 9157BNMDPM
Description
Features:- Material: epoxy body
- pH range: 0 to 14
- Temperature range: 0° to 90°C
- Junction: glass fiber
- Type reference: Ag/AgCl
- Has an Ag/AgCl internal reference system, sealed reference
Includes:
- One 60smL bottle of 900011 fill solution
- Dimensions: 120 x 12 mm
- Cap diameter: 16 mm
Specifications
mini DIN connector; Glass fiber junction; Refillable | |
12 mm | |
Ideal for Field or Plant Use. | |
Ag/AgCl | |
120 mm | |
Mini DIN | |
Epoxy | |
pH/ATC Probe,mini-DIN connector |
0.47 in. | |
16 mm | |
Orion pHmeter (Field or Plant-Use) | |
4.7 in. | |
32°F to 194°F | |
Glass Fiber | |
0°C to 90°C | |
0 to 14 |
Promotions
-
Save 30% on Thermo Scientific Academic Lab Items
Get 30% off select products for sample preparation and analysis in academic laboratories.: 06/30/21
-
Save 30% on Thermo Scientific Industrial Lab Items
Get 30% off select products for sample preparation and analysis in industrial laboratories.: 06/30/21