missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Orion Star™ A113 Dissolved Oxygen Benchtop Meter

Take simple dissolved oxygen and temperature measurements with the Thermo Scientific™ Orion™ Star A113 DO Benchtop Meter with easy operation for basic lab testing

$1,498.84 - $2,638.09

Specifications

AC Adapter Universal 50-60 Hz, 100-240 VAC power adapter (Cat. No. 1010003)
Accuracy (Polarographic DO) ±0.2mg/L or ±2% of reading, whichever is greater
Accuracy (Temperature) ±0.1°C
Barometric Pressure Correction 450 to 850mmHg, automatic with manual entry
Battery Life 2000 hours
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Description Includes Price Quantity  
Catalog Number Mfr. No. Description Includes Price Quantity  
13-645-513 Thermo Scientific™
ORISTARA1130
Orion Star A113 dissolved oxygen benchtop meter with stand Star A113 DO meter, electrode stand, universal power adapter, literature CD, printed quick start guide and meter test certificate Each for $1,498.84
13-645-515 Thermo Scientific™
ORISTARA1135
Orion Star A113 dissolved oxygen benchtop meter kit with polarographic DO sensor, maintenance kit and stand Star A113 DO meter, 083005MD Orion polarographic dissolved oxygen sensor, 080513 DO maintenance kit, electrode stand, universal power adapter, literature CD, printed quick start guide and meter test certificate Each for $2,638.09
Specifications

Description

Take simple, routine dissolved oxygen and temperature measurements with the Thermo Scientific™ Orion™ Star A113 Dissolved Oxygen Benchtop Meter, an easy-to-use and budget-friendly instrument for basic dissolved oxygen analysis in the lab. Calibrate polarographic DO probes using water-saturated air or custom value using Winkler titration. Quickly navigate setup menus and ensure consistent calibrations using the simple keypad layout and on-screen text prompts. Use the included electrode stand to easily place sensors in samples and simplify storage.

Features and Benefits

  • Automatic temperature, manual salinity input and manual barometric pressure compensation for an accurate result
  • Two calibration options to meet your requirements: water-saturated air method or a Winkler titration
  • Non-volatile memory holds up to 50 data points
  • IP54-rated housing handles splashes and can be wall-mounted if table space is unavailable
  • Accepts Thermo Scientific™ Orion™ polarographic dissolved oxygen probes
  • Three-year meter replacement warranty

Multiple Power Options

  • Universal power adapter that works with almost every AC power source
  • Alternative power source of four AA batteries (sold separately)

Easy to Read Backlit Display

  • Large, informative screen clearly shows the main information, including DO reading in mg/L or % saturation, temperature, meter mode and power source
  • Thermo Scientific™ AUTO-READ™ locks in the stable reading on your screen and ready indicator alerts when readings are stable, so you don't miss a reading.
  • Simple button layout and onscreen messages help with calibration and setup menu choices
  • Icons provide quick updates on battery life and completed calibration status

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Description & Specifications

Specifications

Universal 50-60 Hz, 100-240 VAC power adapter (Cat. No. 1010003)
±0.1°C
2000 hours
Water-saturated air, manual (Winkler titration)
1
50
IP-54
5 to 85 %, non-condensing
9 pin MiniDIN (polarographic DO sensor with built-in temperature)
Automatic data logging with Auto-Read measure mode; manual data logging with Continuous measure mode
Non-volatile memory preserves log and settings
None
0.1, 1 % saturation
450 to 850mmHg (manual entry)
0.0 to 50.0 °C, 32.0 to 122.0 °F
0.1°C, 0.1°F
Polarographic dissolved oxygen sensor
41° to 113°F (ambient)
1 point temperature offset calibration
3 year meter warranty
0.9kg
±0.2mg/L or ±2% of reading, whichever is greater
450 to 850mmHg, automatic with manual entry
Four AA (sold separately)
CE, TUV 3-1, FCC Class A
Internal data point memory
24cm x 18cm x 11cm (9.5 in. x 7.1 in. x 4.3 in.)
English
LCD
Simple with highlighted measure key, scroll and shortcut keys
Dissolved oxygen as % saturation or mg/L with temperature
Orion Star A113 Dissolved Oxygen/Temperature Benchtop Meter
0.0 to 200.0 % saturation
Universal AC adapter (included) or 4 AA batteries (sold separately)
0.00 to 20.00mg/L
0.01, 0.1mg/L
0 to 45 ppt, automatic correction using manual entry of sample salinity
Smart Stability and Smart Averaging
5° to 45° C (ambient)
Automatic with ATC temperature probe
2 lb.