missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Orion™ 8104BN ROSS™ Combination Rugged Bulb pH Electrode

Results three to five times more precise than those obtained with conventional electrodes.

Manufacturer:  Thermo Scientific™ ORI8104SC

 View more versions of this product

Catalog No. 13-641-4



Description

Description

Results three to five times more precise than those obtained with conventional electrodes. The Thermo Scientific™ Orion™ 8104BN ROSS™ Combination Rugged Bulb pH Electrode provides stable readings to 0.01 pH in less than 30 seconds.

The 8104BN Ross Combination Rugged  Bulb pH Electrode works in extreme cases of samples varying from one another by 50°C or more with drift less than 0.002 pH per day and minimized restandardization.
  • Material: glass body
  • pH range: 0 to 14
  • Temperature range: 0° to 100°C
  • Internal reference: ROSS
  • Junction: ceramic
  • Dimensions: 120 × 12mm
  • pH precision: 0.01
  • Fill solution: 810007
  • Cap diameter: 16mm
Specifications

Specifications

With rugged bulb
0 to 14
0° to 100°C
Ceramic
Screw cap
<0.002pH/day
32° to 212°F
Standard pH Meter, with separate cable with screw cap connector
0.01
Glass body
3M KCl
16mm
ROSS
Combination Rugged Bulb pH Electrode, screw cap connector
Documents

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.