Please login to your online account to display your discounted pricing

Thermo Scientific™ Orion™ RDO™ Dissolved Oxygen Probe


Measure dissolved oxygen levels without the difficulties of membrane replacement by using the Thermo Scientific™ Orion™ RDO™ Dissolved Oxygen Probe.

Manufacturer: thermo scientific™  ORI087050MD

 View more versions of this product

 Disclaimers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 13-302-133

  • / Each
 

Description & Specifications

Specifications

Temperature (Metric) Operating 0° to 50°C
Dissolved Oxygen (Saturation Range) 0.0 to 200%
Description Cable length: 50 ft. (15m)
Length (English) Cable 50 ft.
Length (Metric) Cable 15m
Probe Type RDO Optical Dissolved Oxygen
Dissolved Oxygen (Concentration Range) 0.00 to 20.0mg/L

Measure dissolved oxygen levels without the difficulties of membrane replacement by using the Thermo Scientific™ Orion™ RDO™ Dissolved Oxygen Probe. RDO (Rugged Dissolved Oxygen) Probe uses optical DO technology for problem-free measurement.

Features:

  • Utilizes the latest lumiphore technology for measuring DO
  • Once-a-year maintenance with a simple cap replacement
  • Sensor cable lengths of 3, 6, 10, 15 or 30m (10, 20, 30, 50 or 100ft)
  • IP68-rated, waterproof

Includes:

RDO Probe, optical cap. stainless steel sensor guard and calibration sleeve

Requires:

Orion Star Meter with RDO input

Compatible with:

087001 Replacement Optical Cap

087002 Replacement Stainless-Steel RDO Probe Guard

087003 Replacement Calibration Sleeve for RDO Field Probes