missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Orion™ 9102BNWP Combination pH Electrode

Conduct accurate Q.C. and research work with the general purpose Thermo Scientific™ Orion™ 9102BNWP Combination pH Electrode.

Manufacturer:  Thermo Scientific™ ORI9102BNWP

 View more versions of this product

Catalog No. 13-642-246



Description

Description

Conduct accurate Q.C. and research work with the general purpose Thermo Scientific™ Orion™ 9102BNWP Combination pH Electrode, containing a silver/silver chloride reference, widely used due to accuracy and broad temperature range.

Includes:

  • 60ml bottle of Orion filling solution, 900011
Specifications

Specifications

With waterproof BNC connector
0 to 14
Glass body
120mm
Waterproof BNC
12mm
Ag/AgCl
39 in.
92 to 102%
Short Term Storage (up to one week): Soak the electrode in pH electrode storage solution, Cat. No. 910001. Long Term Storage (more than one week): Fill the reference chamber and securely cover the fill hole. Cover the sensing bulb and reference junction with the protective cap, sleeve or storage bottle containing a few drops of storage solution. Before returning the electrode to use, prepare it as a new electrode.
Standard pH Meter, BNC connector
0° to 90°C
Ceramic
1m
0.47 in.
16mm
4.7 in.
32° to 194°F
Combination Ag/AgCl pH Electrode, glass body, BNC waterprood connector
Documents
Accessories

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.