Learn More
Thermo Scientific™ Orion™ AUTO-STIR™ BOD Probe
Accurately and conveniently conduct dissolved oxygen measurements with this BOD probe, which features an integrated stirrer.
Manufacturer: Thermo Scientific™ ORI086030MD
Description
Accurately and conveniently conduct dissolved oxygen measurements with the Thermo Scientific™ Orion™ AUTO-STIR™ BOD Probe. Self-stirring with One-Touch control, the highly efficient, integrated stirrer eliminates oxygen stratification in BOD bottles.
Orion AUTO-STIR BOD Probe Orion 086020A is used with Orion 862A meter; cable length: 2m
Orion AUTO-STIR BOD Probe Orion 086030MD is used with Orion Star and Star Plus Serie Benchtop Models; cable length: 2m
Specifications
Laboratory | |
Polarographic DO | |
BOD Probe | |
~0.1%/day | |
2 m | |
10 cm/sec. | |
90% of final value in 10 sec. |
Orion Star and Star Plus Meters | |
0°C to 50°C | |
Mini-DIN connector | |
6.56 ft. | |
6 bar | |
0.008μg/h (mg/L)-1 at 20°C | |
Dual Thermally Separated |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.