Please login to your online account to display your discounted pricing

Thermo Scientific™ Orion™ 9162BNWP Low Resistance pH Electrode

Use the Thermo Scientific™ Orion™ 9162BNWP Low Resistance pH Electrode in viscous solutions.

$711.17 - $711.17

Specifications

Description With BNC waterproof connector
Diameter (Metric) Body 12mm
Diameter (Metric) Cap 16mm
Material Glass Body
Precision 0.02
View More Specs

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Description Price Quantity    

13-641-886

  Accessories
thermo scientific™
ORI9162BNWP
With BNC waterproof connector Each for $711.17
Description & Specifications

Specifications

Description With BNC waterproof connector
Diameter (Metric) Body 12mm
Diameter (Metric) Cap 16mm
Material Glass Body
Precision 0.02
Internal Reference Ag/AgCl
Length (Metric) 110mm
pH Range 0 to 14pH
Temperature (Metric) Operating 0° to 90°C

Use the Thermo Scientific™ Orion™ 9162BNWP Low Resistance pH Electrode in viscous solutions. The electrode includes silver/silver chloride references, widely used because of their accuracy and broad temperature range.

  • Material: glass body
  • pH range: 0 to 14
  • Temperature range: 0° to 90°C
  • Type reference: Ag/AgCl
  • pH precision: 0.02
  • Dimensions: 110 × 12mm
  • Cap diameter: 16mm
  • Rugged bulb, easy to clean