missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Orion™ Low Resistance pH Electrode, with BNC waterproof connector
Use the Thermo Scientific™ Orion™ 9162BNWP Low Resistance pH Electrode in viscous solutions.
Supplier: Thermo Scientific™ 9162BNWP
Description
Use the Thermo Scientific™ Orion™ 9162BNWP Low Resistance pH Electrode in viscous solutions. The electrode includes silver/silver chloride references, widely used because of their accuracy and broad temperature range.
- Material: glass body
- pH range: 0 to 14
- Temperature range: 0° to 90°C
- Type reference: Ag/AgCl
- pH precision: 0.02
- Dimensions: 110 × 12mm
- Cap diameter: 16mm
- Rugged bulb, easy to clean
Specifications
With BNC waterproof connector | |
Glass Body | |
0°C to 90°C | |
Orion pH Meter | |
0.02 | |
12 mm |
BNC | |
0 to 14 | |
Half-Cell Electrode, low resistance, BNC connector | |
Ag/AgCl | |
110 mm | |
16 mm |