Please login to your online account to display your discounted pricing

Thermo Scientific™ Orion™ 9101S pH Half-Cell Electrode

Get accurate, reproducible results with the Thermo Scientific™ Orion™ 9101S pH Half-Cell Electrode.

$358.39 - $358.39

Specifications

Diameter (English) Body 0.47 in.
Diameter (Metric) Body 12mm
Diameter (Metric) Cap 16mm
Material Glass Body
Precision 0.02
View More Specs
Products
Catalog Number Mfr. No. Description Price Quantity    

13-641-856

 
thermo scientific™
ORI9101BN
With BNC connector Each for $358.39
Description & Specifications

Specifications

Diameter (English) Body 0.47 in.
Diameter (Metric) Body 12mm
Diameter (Metric) Cap 16mm
Material Glass Body
Precision 0.02
Length (English) 4.33 in.
Length (English) Cable 39 in.
Length (Metric) 110mm
Length (Metric) Cable 1m
Storage Requirements Short Term Storage (up to one week): Soak the electrode in ROSS' pH electrode storage solution, Cat. No. 810001, or standard pH electrode storage solution,;Cat. No. 910001. For enhanced electrode performance, use ROSS' pH electrode storage solution. Long Term Storage (more than one week): Cover the sensing bulb with the protective cap, sleeve or storage bottle containing a few drops of storage solution. Before returning the electrode to use prepare it as a new electrode

Get accurate, reproducible results with the Thermo Scientific™ Orion™ 9101S pH Half-Cell Electrode, for use with the Orion 900100 or 900200 reference electrode.

Short Term Storage (up to one week): Soak the electrode in ROSS' pH electrode storage solution, Cat. No. 810001, or standard pH electrode storage solution,;Cat. No. 910001. For enhanced electrode performance, use ROSS' pH electrode storage solution. Long Term Storage (more than one week): Cover the sensing bulb with the protective cap, sleeve or storage bottle containing a few drops of storage solution. Before returning the electrode to use prepare it as a new electrode