Please login to your online account to display your discounted pricing

Thermo Scientific™ Orion™ 136S Advanced Waterproof Portable Conductivity Meter

Measure and log conductivity, salinity, total dissolved solids (TDS) and temperature using the Thermo Scientific™ Orion™ 136S Intrinsically Safe (US) Portable Conductivity Meter

$3,639.29 - $4,788.55

Specifications

Accuracy (Conductivity) 0.5% of reading ±1 digit < 500 mS; 1% of reading ±1 digit = < 500 mS
Accuracy (Temperature) ±0.3°C
Backlight Option None
Battery Life 1000 hours
Battery Type Three AA (included)
View More Specs
Products
Catalog Number Mfr. No. Description Includes Price Quantity    

13-302-117

 
thermo scientific™
ORI0136S2
Orion Intrinsically Safe 136S conductivity/TDS/salinity portable meter Orion 136S conductivity meter, 3 AA batteries Each for $3,639.29

13-302-113

 
thermo scientific™
ORI0136S3
Orion Intrinsically Safe 136S conductivity/TDS/salinity portable meter kit with sensor, field case, beakers and solutions Orion 136S conductivity meter, 013010A Orion DuraProbe 4-cell (K=0.475) conductivity sensor with 3 meter cable, field case, beakers, conductivity standards, 3 AA batteries Each for $4,788.55
Description & Specifications

Specifications

Accuracy (Conductivity) 0.5% of reading ±1 digit < 500 mS; 1% of reading ±1 digit = < 500 mS
Accuracy (Temperature) ±0.3°C
Backlight Option None
Battery Life 1000 hours
Battery Type Three AA (included)
Calibration Conductivity
Cell Constant 0.010 to 199.9cm-1
Certifications/Compliance CE, FM (IS, Class I Div 1 Group A, B, C, D, T4), Ex (Intrinsically Safe)
Channels 1
Compatible Probes 2-cell or 4-cell conductivity sensors with built-in temperature
Data Management Details Transfer single or all data points to printer or computer
Calibration Points (Conductivity) 1
Data Points 100 with time and date stamp
Display Type LCD
Dimensions (L x W x H) 16cm x 13.3cm x 3cm (6.30 in. x 5.24 in. x 1.18 in.)
IP Rating IP-66
Languages English
Log Function Type Automatic by interval or event or manual data logging
Outputs RS232
Range (Conductivity) 0.1 µS/cm to 500 mS/cm (K=1.0, 0.55 or 0.475) 0.01 µS/cm to 199.9 µS/cm (K=0.1)
Range (Salinity) 0.0 to 45.0 ppt
Range (TDS) 0 to 1999mg/L
Inputs 8 pin Waterproof DIN (conductivity sensor with built-in temperature)
Keypad Measure, cal, print, scroll up, scroll down, STO, RCL, clock, power keys
Measurement Modes Conductivity, TDS or salinity with temperature
Model Orion Intrinsically Safe 136S Conductivity/TDS/Salinity/Temperature Portable Meter
Power Supply 3 AA batteries (included)
Range (Temperature) -20° to 120 °C, -4° to 248° F
Resolution (Conductivity) 0.01 µS up to 99.99 µS; 0.1 µS above 99.99 µS
Resolution (Salinity) 0.1ppt
Resolution (Temperature) 0.1°C
TDS Factor Range Linear (0.40 to 1.00)
Temperature Compensation Linear, nLF (non-linear pure or natural water)
Temperature (English) Operating 14° to 131°F (ambient)
Temperature (Metric) Operating -10° to 55°C (ambient)
Temperature (Metric) Reference 25°C
Temperature Selection Automatic with ATC temperature probe
Warranty 3 year meter warranty
Weight (English) 1.4 lb.
Weight (Metric) 0.6kg

Measure conductivity, salinity, total dissolved solids (TDS) and temperature in environments where non-sparking equipment is required using the Thermo Scientific™ Orion™ 136S Intrinsically Safe (US) Portable Conductivity Meter. Log up to 100 data points and use the RS232 port to transfer data to an external device. Intrinsically safe approval rating by Factory Mutual (FM) for US only.

Features:

  • Temperature compensation options, including automatic or manual linear function and nonlinear function for ultrapure or natural water
  • Calibration via cell constant adjustment method or Thermo Scientific™ AUTO-CAL™, which uses direct entry of conductivity standards
  • Custom LCD
  • 100-point datalogger documents readings for GLP requirements
  • RS-232 interface and software program allow simple data collection and transfer
  • Real time clock and calibration printout
  • Factory Mutual (FM)-approved intrinsically safe, non-sparking meter

Includes:

Meter Only option includes meter, built-in quiver, neckstrap, RS-232 cable and data transfer software.

Meter/Conductivity Cell option includes meter, cell, built-in quiver, neckstrap, RS-232 cable and data transfer software.

Meter Field Kit option includes meter, cell, built-in quiver, neckstrap, RS-232 cable and data transfer software, beakers and standards