missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Orange G loading dye (6X), glycerol based, Thermo Scientific Chemicals
$106.41 - $167.45
Specifications
Chemical Name or Material | Orange G loading dye |
---|---|
Name Note | glycerol based |
Concentration | 6X |
Solubility Information | Soluble in water. |
Color | Orange |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
AAJ60562AC
|
Thermo Scientific Chemicals
J60562AC |
25 mL |
Each for $106.41
|
|
|||||
AAJ60562AD
|
Thermo Scientific Chemicals
J60562AD |
50 mL |
Each for $167.45
|
|
|||||
Description
Gel loading dye used in molecular biology protocolsThe 6X Orange DNA Loading Dye is used to prepare DNA markers and samples for loading on agarose or polyacrylamide gels. It is recommended for the analysis of small DNA molecules.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
ApplicationsGel loading dye used in molecular biology protocolsThe 6X Orange DNA Loading Dye is used to prepare DNA markers and samples for loading on agarose or polyacrylamide gels. It is recommended for the analysis of small DNA molecules.
Solubility
Soluble in water.
Notes
Contains: 0.25% Orange-G and 30% glycerol in autoclaved DI water
Specifications
Orange G loading dye | |
6X | |
Orange |
glycerol based | |
Soluble in water. | |
Liquid |
RUO – Research Use Only