missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Opticap™ Sterile XL600 Capsule Filters
ideal for sterile filtration of cell culture media, protein solutions and other high fouling fluids
$716.26 - $839.08
Specifications
Sterility | Sterile |
---|---|
Filtration Area | 0.59 m2 |
Length (English) | 6.5 in. |
Length (Metric) | 16.5 cm |
Catalog Number | Mfr. No. | Description | Pore Size | Inlet Style | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Pore Size | Inlet Style | Price | Quantity | |||
KHVES006FH3
|
MilliporeSigma™
KHVES006FH3 |
Opticap Sterile XL 600 Millipore Express SHR with Prefilter | 0.5/0.1 μm | Inlet/Outlet Connection: 0.75 in. (19mm) Sanitary Flange/0.56 in. (14mm) Hose Barb |
Pack of 3 Each for $839.08
|
|
KHGES006FF3
|
MilliporeSigma™
KHGES006FF3 |
Opticap Sterile XL 600 Millipore Express SHC | 0.5/0.2 μm | Inlet/Outlet Connection: 0.75 in. (19mm) Sanitary Flange |
Pack of 3 Each for $716.26
|
|
KHVES006FF3
|
MilliporeSigma™
KHVES006FF3 |
Opticap Sterile XL 600 Millipore Express SHR with Prefilter | 0.5/0.1 μm | Inlet/Outlet Connection: 0.75 in. (19mm) Sanitary Flange |
Pack of 3 Each for $826.68
|
|
KHGES006HH3
|
MilliporeSigma™
KHGES006HH3 |
Opticap Sterile XL 600 Millipore Express SHC | 0.5/0.2 μm | Inlet/Outlet Connection: 0.56 in. (14mm) Hose Barb |
Pack of 3 Each for $716.26
|
|
KHVES006HH3
|
MilliporeSigma™
KHVES006HH3 |
Opticap Sterile XL 600 Millipore Express SHR with Prefilter | 0.5/0.2 μm | Inlet/Outlet Connection: 0.56 in. (14mm) Hose Barb |
Pack of 3 Each for $826.68
|
|
KHGES006FH3
|
MilliporeSigma™
KHGES006FH3 |
Opticap Sterile XL 600 Millipore Express SHC | 0.5/0.2 μm | Inlet/Outlet Connection:19mm (3/4 in.) Sanitary Flange/14mm (9/16 in.) Hose Barb |
Pack of 3 Each for $716.26
|
|
Specifications
Sterile | |
0.59 m2 | |
6.5 in. | |
16.5 cm |